Shop All Letters and Numbers
Brady
Numbered Tag Set, 76 to 100, 25 Tags
Mfr # 23263
Zoro # G5681112
product price: $46.25
/pk 25, $1.85/ea
$46.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Material Brass
- Color Brass
- Indoor/Outdoor Usage Indoor/Outdoor
- Character Series 76 to 100
Product Information
- Brand Brady
- MFR # 23263
- Zoro # G5681112
- UPC # 754473232634
- Country of Origin Mexico
- Category Letters and Numbers
Dimensions
Height | 1 1/2 in |
Hole Size | 3/16 in |
Width | 1 1/2 in |
Mounting Hole Diameter | 0.1875 in |
Diameter | 1 1/2 in |
Description
Numbered Tag Set, Valve Tag Application Plumbing, Tag Text Legend PLBG (Plumbing), Tag Shape Round, Character Type Numbers, Serialization Method Consecutive Numbers, Number Sequence 076-100, English, Number of Printed Sides 1, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Markr, TempeR Water, Gn, 3/4to2-3/8 In (7420-4)
- SHOWA 12" Chemical Resistant Gloves, PVC, L, 1 PR (660L-09)
- BRADY 0.6" x 0.8" WEEE Labels, Black/White (WEEE-2-.5)
- CONDOR Safety Sign, 10 in x 14 in, Polyethylene (480H60)
- BRADY Reflective Numbers And Letters, 1, PK25 (5890-1)
- BRADY Letter, Aluminum, Roman, 3 in. H, I, PK10 (1600-I)
- BRADY Number Label, 2, 3/4in.Hx21/32in.W, Vinyl (9712-2)
- BRADY Reflective Numbers And Letters, 3, PK25 (5000-3)
- BRADY Carded Letters, A Thru Z, 1-1/2 In. H, PK25 (9713-LTR KIT)
- BRADY Number Label, Character1, 6 Label Markers (1550-1)
- MAGNA VISUAL Die Cut Letter Magnets, 3", White, PK108 (DCA-31)
- Brady Letters and Numbers