Shop All Tags
Brady
Number Tag, Brass, Series HWS 026-050, PK25
Mfr # 23557
Zoro # G9389703
product price: $37.79
/pk 25, $1.51/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Brass
- Height 1 1/2 in
- Width 1 1/2 in
- Application Hot Water Supply
Product Information
Dimensions
Height | 1 1/2 in |
Width | 1 1/2 in |
Diameter | 1 1/2 in |
Hole Size | 3/16 in |
Mounting Hole Diameter | 0.1875 in |
Description
Numbered Tag, Valve Tag Application Hot Water Supply, Tag Text Legend HWS (Hot Water Supply), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 026-050, English, Number of Printed Sides 1, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOWARD LEIGHT Laser Lite Disposable Foam Uncorded Earplugs, Contoured-T Shape, 32 dB, Magenta/Yellow, 5 Pairs (LL-5)
- MIGHTY LINE Floor Marking Tape, T, 2In W, 6In L, PK100 (WHITET)
- WELLS LAMONT Goatskin, Keystone Thumb Unlined L (Y0107L)
- CARHARTT 8-1/2 Size Men's 6 in Work Boot Steel Work Boot , Brown (CMF6284 8.5M)
- BRADY Inspection Tag, 7inHx4inW, HD Poly., PK10 (86504)
- BRADY Universal Tag, 1 3/4 in Height, 1 3/4 in (UNI-UNI503 B)
- BRADY Blank Tag, Cardstock, Manila, PK1000 (102044)
- BRADY Universal Tag, R/Wht, Dnu, CFR 1910.184 (UNI-UNH 12 P)
- BRADY Number Tag, Brass, Series FP 201-225, PK25 (23675)
- BRADY Number Tag, Brass, Series STM 026-050, PK25 (23497)
- MIDWEST FASTENER 1-1/4" Yellow Paper Tags with Rings 15PK (35625)
- Brady Tags