Shop All Tags
Brady
Number Tag, Brass, Series FP 276-300, PK25
Mfr # 23678
Zoro # G9390701
product price: $40.69
/pk 25, $1.63/ea
$40.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Brass
- Height 1 1/2 in
- Width 1 1/2 in
- Diameter 1 1/2 in
Product Information
Dimensions
Height | 1 1/2 in |
Width | 1 1/2 in |
Diameter | 1 1/2 in |
Hole Size | 3/16 in |
Mounting Hole Diameter | 0.1875 in |
Description
Numbered Tag, Valve Tag Application Fire Protection, Tag Text Legend FP (Fire Protection), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 276-300, English, Number of Printed Sides 1, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Black (1340128)
- BILT-RITE MASTEX HEALTH Elevating Leg Rest (FW106)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 45 Gal., Yellow (894520)
- WEARWELL 6 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- BRADY Number Tag, Brass, Series FP 076-100, PK25 (23670)
- BRADY Number Tag, Brass, Series FP 226-250, PK25 (23676)
- BRADY Number Tag, Brass, Series FP 026-050, PK25 (23668)
- BRADY Danger Tag, 5-3/4 x 3 In, Cardstock, PK100 (86643)
- BRADY Blank Tag, 2-1/2 x 4 In, Gra, Plstc (87699)
- BRADY Blk Tag, 1-1/2 x 1-1/2 In, Bk, Al, Rnd, PK25 (87605)
- ORORA VISUAL TX OnSyte Thermal Transfer Printable Strip Tags (3UTV3)
- Brady Tags