Shop All Tags
Brady
Number Tag, Brass, Series FP 251-275, PK25
Mfr # 23677
Zoro # G9390692
product price: $38.59
/pk 25, $1.54/ea
$38.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Brass
- Height 1 1/2 in
- Width 1 1/2 in
- Diameter 1 1/2 in
Product Information
Dimensions
Height | 1 1/2 in |
Width | 1 1/2 in |
Diameter | 1 1/2 in |
Hole Size | 3/16 in |
Mounting Hole Diameter | 0.1875 in |
Description
Numbered Tag, Valve Tag Application Fire Protection, Tag Text Legend FP (Fire Protection), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 251-275, English, Number of Printed Sides 1, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 6 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0026YB)
- SCOTCH 3M P95 Paint Project Half Face Respirator 6000-Series Valved Black L 1 pk (6311P1-DC)
- LAKELAND Coverall, L, 25 PK, Blue, Pyrolon(R) Plus 2, Zipper (07414-LGB)
- SALISBURY Elec. Glove Protector, 10, White/Orange, PR (ILP4S/10)
- BRADY Number Tag, Brass, Series FP 226-250, PK25 (23676)
- BRADY Number Tag, Brass, Series FP 201-225, PK25 (23675)
- BRADY Number Tag, Brass, Series FP 001-025, PK25 (23667)
- BRADY Danger Tag, 5-3/4 x 3 In, 3/8 In, PK10 (86533)
- BRADY Danger Tag, 5-1/2inHx3inW, Vinyl, PK25 (TG005E)
- BRADY Blank Tag, Manila, Cardstock, PK1000 (102041)
- PANDUIT Embossing Tag, 304 SS, 8 Chr, Natural, PK100 (MMP172-C)
- Brady Tags