Shop All Tags
Brady
Number Tag, Brass, Series DHW 126-150, PK25
Mfr # 87185
Zoro # G9392196
product price: $40.79
/pk 25, $1.63/ea
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Brass
- Height 1 1/2 in
- Width 1 1/2 in
- Application Domestic Hot Water
Product Information
Dimensions
Height | 1 1/2 in |
Width | 1 1/2 in |
Diameter | 1 1/2 in |
Hole Size | 3/16 in |
Mounting Hole Diameter | 0.1875 in |
Description
Numbered Tag, Valve Tag Application Domestic Hot Water, Tag Text Legend DHW (Domestic Hot Water), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 126-150, English, Number of Printed Sides 1, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Padlock, 6 Pins, Orange (SDPL-ORG-38ST-KD)
- LYLE Safety First Sign, 14"W, 10 H, 0.040" Thick, U7-1246-NA_14x10 (U7-1246-NA_14x10)
- SIGNMISSION No Parking Sign No Semi Truck Parking W/ Alum Rust Proof Parking Sign, 18" x 24", A-1824-23664 (A-1824-23664)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACF-QCBDPUG)
- BRADY Wrn Tag, 5-3/4 x 3 In, Bk/Orn, 3/8 In, PK10 (86457)
- BRADY Blank Tag, 3 in W, WhitePK25 (56937-PK)
- BRADY Number Tag, Brass, Series 351-375, PK25 (23621)
- BRADY Number Tag, Brass, CHWS 176-200, PK25 (23583)
- BRADY Danger Tag, 5-3/4 x 3 In, Rld Brs, PK25 (WKT3)
- BRADY Blank Tag, 3 in W, Blue, PK25 (56938-PK)
- BRADY Notice Tag 5 3/4 in Height, English (87003)
- Brady Tags