Shop All Tags
Brady
Number Tag, Brass, Series CWS 401-425, PK25
Mfr # 87136
Zoro # G9391706
product price: $36.89
/pk 25, $1.48/ea
$36.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Brass
- Height 1 1/2 in
- Width 1 1/2 in
- Application Cold Water
Product Information
Dimensions
Height | 1 1/2 in |
Width | 1 1/2 in |
Diameter | 1 1/2 in |
Hole Size | 3/16 in |
Mounting Hole Diameter | 0.1875 in |
Description
Numbered Tag, Valve Tag Application Cold Water, Tag Text Legend CWS (Cold Water Supply), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 401-425, English, Number of Printed Sides 1, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens White Lab Coat 80/20 (KP14WH RG 38)
- POLAR PLUS Men's Insulated Coverall, L, Navy, Nylon (22013-RLRGB)
- ACCUFORM FRENCH BILINGUAL OSHA DANGER FBLELC055XVE (FBLELC055XVE)
- SIGNMISSION OSHA CAREFUL, 10" Height, Decal, Portrait, Crush Hazard Keep Clear (OS-BC-D-710-V-10105)
- BRADY Number Tag, Brass, Series CWS 426-450, PK25 (87137)
- BRADY Number Tag, Brass, Series CWS 476-500, PK25 (87139)
- BRADY Number Tag, Brass, Series CWS 451-475, PK25 (87138)
- BRADY Blk Tag, 1-1/2 x 1-1/2 In, R, Al, Sq, PK25 (87628)
- BRADY Danger Tag, 5-3/4 x 3 In, ISO 9001, PK25 (87004)
- BRADY Temporary Valve Tag Fasteners, Metl, PK100 (98858)
- ACCUFORM Saf Tag, 5-7/8 x 3-3/8 In, Bk/Grn, Met, PK25 (TSS103PTP)
- Brady Tags