Shop All Tags
Brady
Number Tag, Brass, Series CA 001-025, PK25
Mfr # 87460
Zoro # G9393535
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Brass
- Height 1 1/2 in
- Width 1 1/2 in
- Diameter 1 1/2 in
Product Information
Dimensions
Height | 1 1/2 in |
Width | 1 1/2 in |
Diameter | 1 1/2 in |
Hole Size | 3/16 in |
Mounting Hole Diameter | 0.1875 in |
Description
Numbered Tag, Valve Tag Application Compressed Air, Tag Text Legend CA (Compressed Air), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 001-025, English, Number of Printed Sides 1, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Breathing Tube, Heat Resistant Rubber (BT-40)
- MCR SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (ST110AF)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 476H66 (476H66)
- KLEENGUARD Safety Glasses, Green Anti-Scratch (25692)
- BRADY Danger Tag, 5-3/4 x 3 In, Bk/R, Met, PK10 (86573)
- BRADY Caut Tag, 5-3/4 x 3 In, Bk/Yel, Met, PK10 (86454)
- BRADY Microtag(r) Inspection Insr, Wht/Bl, PK100 (MIC-MTIGPI B)
- BRADY Svce Rcd Tag, 7 x 4 In, Bk/Yel, Met, PK10 (86625)
- BRADY Self-Laminating Blank Tags Polyester 2 in H x 3 in W White 25/PK (101991)
- BRADY Scafftag(R) Caut Insr, Vinyl, PK100 (SCAF-STSI594)
- BRADY Label, Black/Orange, 4.000 In. (B30-25-595-ANSIWA)
- Brady Tags