Shop All Tags
Brady
Number Tag, Brass, DCWS 076-100, PK25
Mfr # 87374
Zoro # G9393176
product price: $37.79
/pk 25, $1.51/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Brass
- Height 1 1/2 in
- Width 1 1/2 in
- Application Domestic Cold Water Return
Product Information
Dimensions
Height | 1 1/2 in |
Width | 1 1/2 in |
Diameter | 1 1/2 in |
Hole Size | 3/16 in |
Mounting Hole Diameter | 0.1875 in |
Description
Numbered Tag, Valve Tag Application Domestic Cold Water Return, Tag Text Legend DCWS (Domestic Cold Water Supply), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 076-100, English, Number of Printed Sides 1, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELLY HANSEN Rain Jacket, PVC/Polyester, Army Green, XS (70129_480-XS)
- MCR SAFETY Flame-Resistant Collared Shirt, 3XL Size (SBS1002X3)
- VIKING Viking Marine Kadett Boot Blue (VW24-10)
- BRADY Machine/Equipment Label, PK5, 86902 (86902)
- BRADY Scafftag(r) Kit, Wht, ISO 9001 (SCAF-STH132A)
- BRADY Hold Tag, 3 x 5-3/4 In, Bk/Yel, Met, PK100 (86747)
- BRADY Brady Maintenance Record Tag, 2 Sided, 10/Pkg, Polyester, 4inW x 7inH (86614)
- BRADY Inspection Label, 1-1/2 In. W, PK364 (82592)
- BRADY Number Tag, Brass, Series FP 251-275, PK25 (23677)
- BRADY Temporary Valve Tag Fasteners, Metl, PK100 (98858)
- ELECTROMARK Inspection Tag, 5-3/4 x 3 In, Bk/Yel, PK25 (Y604042)
- Brady Tags