Shop All Tags
Brady
Number Tag, Brass, CHWS 026-050, PK25
Mfr # 23577
Zoro # G9389904
product price: $39.69
/pk 25, $1.59/ea
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Brass
- Height 1 1/2 in
- Width 1 1/2 in
- Application Chilled Water Supply
Product Information
Dimensions
Height | 1 1/2 in |
Width | 1 1/2 in |
Diameter | 1 1/2 in |
Hole Size | 3/16 in |
Mounting Hole Diameter | 0.1875 in |
Description
Numbered Tag, Valve Tag Application Chilled Water Supply, Tag Text Legend CHWS (Chilled Water Supply), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 026-050, English, Number of Printed Sides 1, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Athletic Shoe, M, 8, Blue, PR (TB0A1HRU001)
- MUCK BOOT CO Hale, Women, Black / Hot Pink, 10, PR (HAW-404-PNK-100)
- RADIANS Radians ERW(TM) 35 Economy Rainsuit (RS01-NSYV-3X)
- ALLPOINTS Glove, Safety, Pair, 26" (1331743)
- BRADY Number Tag, Brass, CHWS 076-100, PK25 (23579)
- BRADY Number Tag, Brass, CHWS 151-175, PK25 (23582)
- BRADY Number Tag, Brass, CHWS 176-200, PK25 (23583)
- BRADY Caut Tag, 7 x 4 In, Bk/Yel, 3/8 In, PK10 (86514)
- BRADY Number Tag, Brass, Series FP 001-025, PK25 (23667)
- BRADY Scafftag(r) Inspection Insr, Vinyl, PK100 (SCAF-STSI593)
- BRADY Blank Tag, Polyester, Orange, 3in.H, PK25 (102008)
- Brady Tags