Shop All Letters and Numbers
Brady
Number Label, Character 4, 1 In. H, Vinyl
Mfr # 9713-4
Zoro # G9482715
product price: $4.49
/pk 10, $0.45/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 1 in
- Overall Height 1 1/2 in
- Package Type Sheet
- Character Color Black
Product Information
- Brand Brady
- MFR # 9713-4
- Zoro # G9482715
- UPC # 754473970420
- Country of Origin Mexico
- Category Letters and Numbers
Dimensions
Character Height | 1 in |
Overall Height | 1 1/2 in |
Overall Width | 1 in |
Description
Number Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color White, Character Color Black, Character Color Gradient Solid Color, Character Height 1 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 4, Die Cut Yes, Embossed No, Font Helvetica, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIDDE Fire Extinguisher, Class ABC, UL Rating 4A:80B:C, Rechargeable, 10 lb capacity, 20 ft Range (PROPLUS10)
- MSA SAFETY Hard Hat Suspension, V-Gard, 4pt. 1-Touch (10061123)
- FLORSHEIM Oxford Shoes, Composite, Mn, 9D, PR (FS2430)
- ACCUFORM SAFETY LABEL MATERIALS FOR RECYCLE 6 MHZW45PSP (MHZW45PSP)
- BRADY Number Label, Character 0, 1 In. H, Vinyl (9713-0)
- BRADY Number Label, 1in.H Character, Vinyl (9713-9)
- BRADY Number Label, Character 1, 1 In. H, Vinyl (9713-1)
- BRADY Number Label, 5, 2-1/4in.Hx7/8in.W, Vinyl (1534-5)
- BRADY Carded Numbers and Letters, 1, PK32 (3420-1)
- BRADY Reflective Numbers And Letters, 8, PK25 (5890-8)
- SURE-LOC HARDWARE Sure-Loc Hardware Stainless Steel House Number, 6, No. 5, Vintage Bronze (HNSS6-5 11P)
- Brady Letters and Numbers