Shop All Printer Labels
Brady
Number Label, 9, 5in.Hx1-3/4in.W, Vinyl
Mfr # 1560-9
Zoro # G2798516
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Package Type Sheet
- Background Color Yellow
- Markers per Card 5
- Retroreflective Grade Non-Reflective
Product Information
- Brand Brady
- MFR # 1560-9
- Zoro # G2798516
- UPC # 754473970994
- Country of Origin United States
- Category Printer Labels
Dimensions
Character Width | 1 3/8 in |
Overall Height | 5 in |
Character Height | 3 7/8 in |
Overall Width | 1 3/4 in |
Description
Number Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 3 7/8 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 9, Die Cut Yes, Embossed No, Font Gothic, Includes (5) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LULZBOT PolyLite PLA True Red, 2.85mm 1kg Reel - Polymaker (RM-PL0127)
- BRADY BBP85 Printer Lean 5S with Brady Workstatin Software SFID Suite Kit (BBP85-LEAN-KIT)
- ZORO SELECT Literature And Mail Sorter, Tan (432-75)
- PILOT Retractable Gel Pen, Fine 0.7 mm, Blue PK12 (PIL31021)
- BRADY Label and Ribbon Cartridge, Polyester (M4C-750-414)
- BRADY Printer Label Roll, Vinyl, 8" W (J50C-8000-2595)
- BRADY Number Label, 1-15/16in.H Character, Vinyl (3440-1)
- BRADY Number Label, 9, 1-1/2 in. W x 3-1/2 in. H (3450-9)
- BRADY Letter Label, P, 2-1/4in.Hx7/8in.W, Vinyl (3440-P)
- BRADY Letter Label, G, 8inW, Black/Yellow, Vinyl (3440-G)
- DYMO D1 High-Performance Polyester Label Tape, 0.5"x23 ft., Black on White (45113)
- Brady Printer Labels