Shop All Printer Labels
Brady
Number Label, 7, 3/4in.Hx21/32in.W, Vinyl
Mfr # 9712-7
Zoro # G2797317
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/White
- Character Width 1/2 in
- Indoor/Outdoor Usage Indoor/Outdoor
- Standards ASTM D 2979, PSTC-101
- Overall Width 5/8 in
Product Information
- Brand Brady
- MFR # 9712-7
- Zoro # G2797317
- UPC # 754473970345
- Country of Origin Belgium
- Category Printer Labels
Dimensions
Character Width | 1/2 in |
Overall Width | 5/8 in |
Character Height | 5/8 in |
Overall Height | 3/4 in |
Description
Number Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color White, Character Color Black, Character Color Gradient Solid Color, Character Height 5/8 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 7, Die Cut Yes, Embossed No, Font Helvetica, Includes (20) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLES LEONARD Sticky Note Pads, 3 x 5 Plain, PK36 (33305)
- SWINGLINE Paper Punch, Two-Hole (A7074050D)
- SCHOOL ZONE PUBLISHING BIG Spelling Workbook, Grades 1-3 (06330)
- DOMTAR Custom Cut-Sheet Copy Paper, 92 Bright, 20lb, 8.5 x 11, White, PK500 (851032)
- BRADY Letter Label, A, 5inHx1-3/4inW, No. Cards 1 (1560-A)
- BRADY Letter Label, 1-15/16in.H Character, Vinyl (9714-A)
- BRADY Letter Label, A, 3/4in.Hx21/32in.W, Vinyl (9712-A)
- BRADY Label and Ribbon Cartridge, Polyester (M5C-1500-422)
- BRADY Number Label, 9, 1-1/2 in. W x 3-1/2 in. H (3450-9)
- BRADY LaserTab Polyester Lbls 11 in H x 8.5 in W White 25/PK (LAT-28-747-25-SH)
- AVERY Printable Blank Square Labels, 2", PK120 (22565)
- Brady Printer Labels