Shop All Printer Labels
Brady
Number Label, 7, 1-1/2 in. W x 3-1/2 in. H
Mfr # 1550-7
Zoro # G2913027
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Character Height 3 in
- Package Type Sheet
- Background Color Yellow
- Character Type Numbers
Product Information
- Brand Brady
- MFR # 1550-7
- Zoro # G2913027
- UPC # 754473440527
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Character Height | 3 in |
Overall Height | 3 1/2 in |
Overall Width | 1 1/2 in |
Description
Number Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 7, Die Cut Yes, Embossed No, Font Gothic, Includes (6) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOCKWATCH G-Force Indicator Label, 37G, PK50 (SD-37G)
- ARCHITECTURAL MAILBOXES Aspen Locking Wall Mount Mailbox Black (2594B-10)
- SHOCKWATCH G-Force Indicator Label, 10G, PK50 (46000K)
- PEN2PAPER Recycled Visitor Register Book Black 8 .5 x 11 (PE192693)
- BRADY Letter Label, N, 3/4in.Hx21/32in.W, Vinyl (9712-N)
- BRADY Letter Label, A Thru Z, 1/2in.Hx11/32in.W (34138)
- BRADY Self-Laminating Label, Matte, 1 3/4 in H (M4-203-RO-427)
- BRADY Number Label, 1-15/16in.H Character, Vinyl (9714-9)
- BRADY LaserTab Metallized Polyester Lbls 0.5 in H x 1 in W Silver 76/PK (LAT-7-773-10)
- BRADY Number Label, 0, 1-1/2 in. W x 3-1/2 in. H (3450-0)
- PANDUIT Adhesive Laser/Ink Jet Label, PK5000 (LJSL2-Y3-5)
- Brady Printer Labels