Shop All Printer Labels
Brady
Number Label, 5, 1-1/2in.Hx7/8in.W, Vinyl
Mfr # 1530-5
Zoro # G2799021
product price: $4.39
/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Overall Width 7/8 in
- Material Vinyl
- Background Color Yellow
- Character Type Numbers
Product Information
- Brand Brady
- MFR # 1530-5
- Zoro # G2799021
- UPC # 754473153052
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Overall Width | 7/8 in |
Character Height | 1 in |
Character Width | 9/16 in |
Overall Height | 1 1/2 in |
Description
Number Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 1 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 5, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX 106R03502 Toner, 2500 Page-Yield, Cyan (106R03502)
- OHAUS Digital Compact Bench Scale 15kg Capacity (R41ME15)
- ELECTRIDUCT Corrugated Polypropylene Non-Slit Wire Loom- 2" x 25FT- Black (WL-PP-NS-200-25-BK)
- ASTROBRIGHTS Paper, Astrobrt, 65#, Glxy Gld Pk (WAU22771)
- BRADY Printable Labels, 3" W x 3" H, White (THT-184-423-1)
- BRADY Letter Label, P, 1-1/2 in. W x 3-1/2 in. H (1550-P)
- BRADY Label and Ribbon Cartridge, Polyester (M5-127-481)
- BRADY Self-Laminating Label, Matte, 2 1/2 in H (M5-116-417)
- BRADY Label and Ribbon Cartridge, Vinyl (M4C-375-595-RD-WT)
- BRADY Number Label, 7, 3/4in.Hx9/16in.W, Vinyl (1520-7)
- BRADY Number Label, 0, 1-1/2in.Hx7/8in.W, Vinyl (3430-0)
- Brady Printer Labels