Shop All Letters and Numbers
Brady
Number Label, 5, 1-1/2in.Hx1in.W, PK25
Mfr # 5920-5
Zoro # G8794073
product price: $23.49
/pk 25, $0.94/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 1 in
- Overall Height 1 1/2 in
- Package Type Sheet
- Material Retroreflective Sheeting
Product Information
- Brand Brady
- MFR # 5920-5
- Zoro # G8794073
- UPC # 754473592059
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 1 in |
Overall Height | 1 1/2 in |
Character Width | 11/16 in |
Overall Width | 1 in |
Description
Number Label, Adhesive Type Permanent Adhesive, Application Utility Plant Markings, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 1 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 5, Die Cut Yes, Embossed No, Font Gothic, Includes (25) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Retroreflective Sheeting, Meets USCG Registration Guidelines No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Fit Testing Solution, Saccharin, 55mL (FT-12)
- SIGNMISSION OSHA Sign, Hearing Protection Required In Manufacturing, 14in X 10in Plastic, 14" W, 10" H, Lndscp (OS-NS-P-1014-L-13383)
- ERGODYNE Protective Sleeve, Polyester/Spandex, Lime (6690)
- ANSELL Cut Resistant Glove, Knitted, Size 8, PR (11-571)
- BRADY Reflective Numbers And Letters, 1, PK25 (5910-1)
- BRADY Number Label, 1, 1-1/2in.Hx1in.W, PK25 (5920-1)
- BRADY Reflective Numbers And Letters, 2, PK25 (5910-2)
- BRADY Letter Label, B, 5inHx1-3/4inW, No. Cards 1 (1560-B)
- BRADY Number Label, 1in.H Character, Vinyl (1530-3)
- BRADY Reflective Numbers And Letters, K, PK25 (5000-K)
- BRADY Numbers and Letters Labels, PK 10 (5050P-N)
- Brady Letters and Numbers