Shop All Printer Labels
Brady
Number Label, 4, 1-1/2in.Hx7/8in.W, Vinyl
Mfr # 1530-4
Zoro # G2799030
product price: $4.35
/ea
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Character Width 9/16 in
- Indoor/Outdoor Usage Indoor/Outdoor
- Overall Height 1 1/2 in
- Legend Color black
Product Information
- Brand Brady
- MFR # 1530-4
- Zoro # G2799030
- UPC # 754473153045
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Character Width | 9/16 in |
Overall Height | 1 1/2 in |
Overall Width | 7/8 in |
Character Height | 1 in |
Description
Number Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 1 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 4, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELL Dell Dllt6J1J Dell Br B5460Dn Gdfkw - 1-Sd Yld Black Toner (DLLT6J1J)
- STOREX Wall File, Smoke, PK3 (70246U06C)
- MARKAL Paint Marker, Medium Tip, Blue Color Family, Paint (90905)
- PARTNERS BRAND Corrugated Mailers, 8" x 6" x 3", Kraft, 50/Bundle (M863K)
- BRADY Letter Label, A Thru Z, 1/2in.Hx11/32in.W (34138)
- BRADY Letter Label, V, 5in.Hx1-3/4in.W, Vinyl (1560-V)
- BRADY Letter Label, J, 1-1/2inH, Blck/Yellw, Vinyl (1530-J)
- BRADY Letter Label, F, 3/4in.Hx9/16in.W, Vinyl (1520-F)
- BRADY Letter Label, E, 1-1/2in.Hx7/8in.W (1530-E)
- BRADY Label and Ribbon Cartridge, Polyester (M4C-500-414)
- AVERY DENNISON Laser Labels, File Folder, 15C, Red, PK50 (5066)
- Brady Printer Labels