Shop All Printer Labels
Brady
Number Label, 4, 1-1/2in.Hx7/8in.W
Mfr # 3430-4
Zoro # G2797965
original price:
$4.79
11% off
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Die Cut Yes
- Character Height 1 in
- Retroreflective Grade Non-Reflective
- Character Color Black
Product Information
- Brand Brady
- MFR # 3430-4
- Zoro # G2797965
- UPC # 754473343040
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Character Height | 1 in |
Overall Width | 7/8 in |
Overall Height | 1 1/2 in |
Character Width | 9/16 in |
Details
Description
Number Label, Adhesive Type Removeable and Repositionable Adhesive, Application General Identification, Wire and Cable Labeling, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 1 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 4, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor Only, Letter Casing Uppercase, Material Vinyl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENTRY SAFE Security Drawer, Steel, Gloss (KDS-1)
- MASTERVISION Display Easel, 61-1/2" H, 12" W (FLX04201MV)
- NINJATEK Filament, TPE, 1.75mm Diam., Snow, 0.75kg (3DCH0017505)
- AVERY UltraDuty GHS Chemical Labels, Laser, Wht (60517)
- BRADY LaserTab Polyester Lbls 11 in H x 8.5 in W White 25/PK (LAT-28-747-25-SH)
- BRADY Letter Label, J, 1-1/2inH, Blck/Yellw, Vinyl (1530-J)
- BRADY Letter Label, R, 1/2in.Hx11/32in.W, Vinyl (3410-R)
- BRADY Letter Label, P, 1-1/2 in. W x 3-1/2 in. H (1550-P)
- BRADY Number Label, 1-15/16in.H Character, Vinyl (3440-1)
- BRADY Laser Printer Labels, 1" x 0.5", White, PK76 (LAT-7-410-10)
- BRADY Letter Label, E, 5in.Hx1-3/4in.W, Vinyl (1560-E)
- Brady Printer Labels