Shop All Letters and Numbers
Brady
Number Label, 1in.H Character, PK25
Mfr # 5920-8
Zoro # G5823562
product price: $25.49
/pk 25, $1.02/ea
$25.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 1 in
- Overall Height 1 1/2 in
- Package Type Sheet
- Character Color Black
Product Information
- Brand Brady
- MFR # 5920-8
- Zoro # G5823562
- UPC # 754473592080
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 1 in |
Overall Height | 1 1/2 in |
Overall Width | 1 in |
Description
Number Label, Adhesive Type Permanent Adhesive, Application Utility Plant Markings, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 1 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 8, Die Cut Yes, Embossed No, Font Gothic, Includes (25) Cards, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Retroreflective Sheeting, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISOTUNES AirDefender Bluetooth Earmuff, Blk, Safety (IT-46)
- VISION METALIZERS Global Industrial„¢ Round Acrylic Convex Mirror, Indoor, 26" Dia., 160° Viewing Angle (IC2600(NR490122))
- GLOWEAR BY ERGODYNE Hi Vis Safety Vest, Lime, L/XL (8210ZBK)
- DAMASCUS GEAR Tactical Glove, 2XL, Black, Spandex(R), PR (ATX5)
- BRADY Number Label, 1in.H Character, PK25 (5900-0)
- BRADY Number Label, 1in.H Character, PK25 (5900-2)
- BRADY Magnetic Number Kit, 0 Thru 9, PK112 (57624)
- BRADY Numbered Tag Set, 201 to 225, 25 Tags (23208)
- BRADY Numbers and Letters Labels, PK 10 (5050P-O)
- BRADY Number Label, 7, 2-1/4in.Hx7/8in.W, Vinyl (1534-7)
- HY-KO Number House 3 3In Vinyl Blk (30403)
- Brady Letters and Numbers