Shop All Printer Labels
Brady
Number Label, 1-15/16in.H Character, Vinyl
Mfr # 9714-9
Zoro # G3006459
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/White
- Overall Width 1 3/4 in
- Markers per Card 1
- Package Type Sheet
- Character Height 1 7/8 in
Product Information
- Brand Brady
- MFR # 9714-9
- Zoro # G3006459
- UPC # 754473970581
- Country of Origin United States
- Category Printer Labels
Dimensions
Overall Width | 1 3/4 in |
Character Height | 1 7/8 in |
Overall Height | 2 1/4 in |
Description
Number Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color White, Character Color Black, Character Color Gradient Solid Color, Character Height 1 7/8 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 9, Die Cut Yes, Embossed No, Font Helvetica, Includes (5) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAEDTLER Vellum Pad, 16 lb., 50 Sheets, 8-1/2x11in 0 (946T811)
- ZORO SELECT Plastic Strapping, 10500 ft. L, 18 mil (33RZ20)
- TAPE LOGIC Tape Logic® Transportation Envelopes, "Documents Enclosed", 5 1/2" x 10", Printed Clear, 1000/Case (PL496)
- SENCO Senco Products. N19BAB Staple Construction 0.44 x 1.75 in. - 16 Gauge (148189)
- BRADY Label and Ribbon Cartridge, Vinyl (M4C-375-595-RD-WT)
- BRADY Label and Ribbon Cartridge, Polyester (M4C-250-414)
- BRADY Letter Label, B, 1-1/2in.Hx7/8in.W, Vinyl (3430-B)
- BRADY Number Label, 7, 1-1/2 in. W x 3-1/2 in. H (1550-7)
- BRADY Letter Label, L, 1-1/2in.Hx7/8in.W (3430-L)
- BRADY Printer Label Roll, Vinyl, 4" W (J50C-4000-2595)
- AVERY Removable Color-Coding Labels, Re, PK400 (5476)
- Brady Printer Labels