Shop All Printer Labels
Brady
Number Label, 0, 1-1/2in.Hx7/8in.W, Vinyl
Mfr # 3430-0
Zoro # G2797971
product price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Die Cut Yes
- Character 0
- Material Vinyl
- Glow-in-the-Dark No
Product Information
- Brand Brady
- MFR # 3430-0
- Zoro # G2797971
- UPC # 754473343002
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Character Height | 1 in |
Overall Height | 1 1/2 in |
Character Width | 9/16 in |
Overall Width | 7/8 in |
Description
Number Label, Adhesive Type Removeable and Repositionable Adhesive, Application General Identification, Wire and Cable Labeling, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 1 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 0, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor Only, Letter Casing Uppercase, Material Vinyl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL File Folder 9-3/8" x 11-3/4", 1/3-Cut Tab, Green, Pk100 (UNV12302)
- VELAB Medical Scale (Mechanical) 200kg/440lb 0.1kg/0.2lb (EL)
- BUSINESS SOURCE Adding Machine Paper Rolls- 2.25 in. x 150 ft.- 12-PK- White (BSN28650)
- PAPER MATE Point Guard Flair Felt Tip Porous Point Pen, Med 0.7 mm, Purple, PK12 (8450152)
- BRADY Letter Label, 1-15/16in.H Character, Vinyl (3440-W)
- BRADY Letter Label, N, 3/4in.Hx21/32in.W, Vinyl (9712-N)
- BRADY Number Label, 6, 1-1/2in.Hx7/8in.W, Vinyl (1530-6)
- BRADY LaserTab Metallized Polyester Lbls 0.5 in H x 1 in W Silver 76/PK (LAT-7-773-10)
- BRADY Letter Label, F, 1-1/2 in. W x 3-1/2 in. H (1550-F)
- BRADY Letter Label, C, 1/2in.Hx11/32in.W, Vinyl (3410-C)
- AVERY Shipping Labels, Permanent Adhesiv, PK10 (15665)
- Brady Printer Labels