Shop All Printer Labels
Brady
Number Label, 0, 1-1/2 in. W x 3-1/2 in. H
Mfr # 1550-0
Zoro # G2913045
product price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Package Type Sheet
- Character Height 3 in
- Markers per Card 6
- Indoor/Outdoor Usage Indoor/Outdoor
Product Information
- Brand Brady
- MFR # 1550-0
- Zoro # G2913045
- UPC # 754473440459
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Character Height | 3 in |
Overall Height | 3 1/2 in |
Overall Width | 1 1/2 in |
Description
Number Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 0, Die Cut Yes, Embossed No, Font Gothic, Includes (6) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Cork Bulletin Board 3ft.x2ft., Oak Finish Frame (85366)
- ADVANTUS Security ID Badge Holder, Vertical, 3 3/8w x 4 1/4h, Clear, PK50 (75419)
- PAPER PRO EZ Squeeze Two-Hole Punch, 40-sheet capacity (2340)
- ADVANTUS Fabric Panel Wall Clips, Black, PK20 (AVT-75344)
- BRADY Number Label, 5, 1-1/2in.Hx7/8in.W, Vinyl (1530-5)
- BRADY Label and Ribbon Cartridge, Polyester (M4C-750-414)
- BRADY Letter Label, 1-15/16in.H Character, Vinyl (3440-S)
- BRADY Number Label, 9, 1-1/2 in. W x 3-1/2 in. H (1550-9)
- BRADY Letter Label, V, 5in.Hx1-3/4in.W, Vinyl (1560-V)
- BRADY Self-Laminating Label, Matte, 3/4 in H (M4-136-417)
- AVERY TrueBlock File Folder Labels, 2/3, PK750 (5666)
- Brady Printer Labels