Shop All Chemical, Gas & Hazardous Material Signs
Brady
Notice Sign, 7 in H, 10 in W, Plastic, Rectangle, English, 22768
Mfr # 22768
Zoro # G8425599
product price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Chain All Cylinders Securely
- Height 7 in
- Sign Shape Rectangle
- Sign Material Plastic
Product Information
- Brand Brady
- MFR # 22768
- Zoro # G8425599
- UPC # 754473227685
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Notice Sign |
Header | Notice |
Legend | Chain All Cylinders Securely |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.059 in |
Legend Style | Text |
Header Background Color | Blue |
OSHA Compliant | Yes |
Double-Sided | No |
Sign Legend Color | Black |
Header Legend Color | White |
Operating Temp. Range | -40 Degrees to 176 Degrees F |
ANSI Compliant | Yes |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Sign Legend Text Color | Black |
Description
Notice Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice, Legend Chain All Cylinders Securely, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 1 1/2 in W, Green; White (M6-30-423-CALI)
- 3M Impact Resistant Safety Goggles, Clear Anti-Fog Lens, 332 Series, 10PK (40651-00000-10)
- CYPHER Light Grey with Blue 10Mm X 20Cm Draw - Grey-Blue (765167)
- JAMCO Cabinet, 2-Dr, 30 gal, Flammable, 18x44x43 (BM30YP)
- BRADY Danger Sign, 7 in H, 10 in W, Plastic, Rectangle, English, 122519 (122519)
- BRADY DOT Handling Label, 3" Height, 7" Width (60258)
- BRADY Warning Label, 3 1/2 in H, 5 in W, Polyester, Horizontal Rectangle, English, 86123 (86123)
- BRADY Chemical Label, 3 3/4 in H, 4 1/2 in W, 93740 (93740)
- BRADY DOT Container Placard, 10-3/4" H, 10-3/4" W, 63443 (63443)
- BRADY Danger Sign, 10 in H, 14 in W, Plastic, Rectangle, English, 25441 (25441)
- NMC Danger Chlorine Gas Sign, D484PB (D484PB)
- Brady Chemical, Gas & Hazardous Material Signs