Shop All Security & Access Signs
Brady
Notice Sign, 10 in H, 14 in W, Plastic, Rectangle, English, 22142
Mfr # 22142
Zoro # G8623951
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Authorized Personnel Only
- Height 10 in
- Sign Shape Rectangle
- Sign Material Plastic
Product Information
- Brand Brady
- MFR # 22142
- Zoro # G8623951
- UPC # 754473221423
- Country of Origin Mexico
- Category Security & Access Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Notice Sign |
Header | Notice |
Legend | Authorized Personnel Only |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.059 in |
Double-Sided | No |
Standards | ANSI Z535.2-2002; ASTM D 1593; OSHA 29 CFR 1910.145; OSHA 29 CFR 1910.37 |
Header Background Color | Blue |
OSHA Compliant | Yes |
ANSI Compliant | Yes |
Legend Style | Text |
Sign Legend Color | Black |
Operating Temp. Range | -40 Degrees to 176 Degrees F |
Header Legend Color | White |
Sign Legend Text Color | Black |
Description
Notice Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice, Legend Authorized Personnel Only, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M E-A-R Push-Ins Disposable Corded Ear Plugs, Pod Shape, 28 dB, Blue/Yellow, 100 Pairs (318-1001)
- C.H. HANSON Nbr Tag, 1 x 1 In, 51-75 (40005)
- BANNER STAKES PLUS Cart Pkg w/Tray, Yw/Blk Dgnl Stp Bnr (PL4008T)
- LYLE Fasten Seat Belt Traffic Sign, 12 in Height, 18 in Width, Aluminum, Horizontal Rectangle, English (SB-012-18HA)
- BRADY Admittance Sign, 10 in H, 14 in W, Plastic, Rectangle, English, 124855 (124855)
- BRADY Firearms Sign, 4 in Height, 6 in Width, Vinyl, Diamond, No Text (139798)
- BRADY Caution Sign, 7 in H, 10 in W, Plastic, Rectangle, English, 124720 (124720)
- BRADY Informational Sign, 3 1/2 in Height, 5 in Width, Polyester, Rectangle, English (83877)
- BRADY Bilingual Safety Sign, 12 in Height, 18 in Width, Plastic, Rectangle, English, Spanish (124644)
- BRADY Notice Sign, 10 in Height, 14 in Width, Plastic, Rectangle, English (123591)
- LYLE Decal Danger Restricted Area, 7"x5" (LCU4-0378-ND_7X5)
- Brady Security & Access Signs