Shop All Slip, Trip & Fall Hazard Signs
Brady
Notice Sign, 10" H, 14" W, Aluminum, Rectangle, English, 129117
Mfr # 129117
Zoro # G7403571
product price: $26.65
/ea
$26.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Slippery When Wet
- Width 14"
- Height 10"
- Sign Shape Rectangle
Product Information
- Brand Brady
- MFR # 129117
- Zoro # G7403571
- UPC # 754473781033
- Country of Origin United States
- Category Slip, Trip & Fall Hazard Signs
Dimensions
Width | 14" |
Height | 10" |
Details
Item | Notice Sign |
Header | Notice |
Legend | Slippery When Wet |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.035" |
Header Legend Color | White |
Legend Style | Symbol and Text |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
OSHA Compliant | Yes |
Double-Sided | No |
Sign Legend Color | Black |
Header Background Color | Blue |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
ANSI Compliant | Yes |
Sign Legend Text Color | Black |
Description
Notice Sign, Sign Subject Matter Accident Prevention, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Notice, Legend Slippery When Wet, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUPITER GEAR Jupiter Gear JG-SLNGBAG1-KHAKI Tactical Military Sling Shoulder Bag Molle Outdoor Daypack Backpack with Adjustable Strap; Khaki (JG-SLNGBAG1-KHAKI)
- MILWAUKEE TOOL & EQUIPMENT CUT 3 NITRILE GLOVES - M (48-73-8631)
- CROWN MATTING TECHNOLOGIES Drainage Holes Drainage Mat 3 Ft W x 5 Ft L, 7/8 In (WS TF35BK)
- NMC Pedestrian Walkway Walk On Sign (WFS56)
- BRADY Caution Sign, 7" H, 10" W, Vinyl, Rectangle, English, SM673E (SM673E)
- BRADY Caution Sign, 7 in H, 10 in W, Plastic, Rectangle, English, 132078 (132078)
- BRADY Bilingual Safety Sign, 10" H, 7" W, Plastic, Rectangle, Spanish, 124026 (124026)
- SIGNMISSION OSHA Danger Sign, Open Excavation, 24in X 18in Decal, 24" W, 18" H, Landscape, Open Excavation (OS-DS-D-1824-L-2497)
- RUBBERMAID COMMERCIAL Multi-Lingual Caution Floor Sign, 25" Height, 11" Width, Plastic, Rectangular (RCP611200YWCT)
- NMC Caution Watch Your Step Sign - Bilingual, ESC203PB (ESC203PB)
- NMC Caution Slippery Floor When Wet Sign, C604AB (C604AB)
- Brady Signs