Shop All Tags
Brady
Non-Conforming Tag, 3 x 5-3/4 In, PK100
Mfr # 86779
Zoro # G5200851
original price:
$63.62
5% off
$60.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Height 5 3/4 in
- Width 3 in
- Tag Shape Rectangle
- Write on Surface Yes
Product Information
Dimensions
Height | 5 3/4 in |
Width | 3 in |
Hole Size | 3/8 in |
Mounting Hole Size | 3/8 in |
Fastener Attachment Length | 12 in |
Description
Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length 12 in, Fastener Type String, Header Wording (Reverse Side) No Header, Header Wording Non-Conforming, Height 5 3/4 in, Indoor/Outdoor Usage Indoor Only, Lamination Type Not Laminated, Language English, Mounting Hole Reinforcement Type No Grommet, Mounting Hole Size 3/8 in, Number of Tags 100, Preprinted Images (Reverse Side) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Caution Sign, 7 in Height, 10 in Width, Non-PVC Polymer, Vertical Rectangle, English (LCU3-0151-ED_10x7)
- STRANCO Die-Cut Reflective Number Label, 0, PK5 (DWR-5-0-5)
- INCOM Red/Wht, Engineer Grd Reflective, 2"X30Ft (RST107)
- ZETEX Heat Resistant Gloves, White, Zetex, PR (2100007)
- BRADY Danger Tag, 7 x 4 In, Bk and R/Wht, PK100 (86693)
- BRADY Danger Tag, 5-3/4 x 3 In, ISO 9001, PK25 (87004)
- BRADY Blank Tag, 3 in W, Blue, PK25 (56938-PK)
- BRADY Blank Tag, 2-1/2 x 4 In, Bl, Plstc (41927)
- BRADY Number Tag, Brass, Series FP 251-275, PK25 (23677)
- BRADY Eye Wash Sta Inspection Tag, 3/8 In, PK100 (86674)
- BRADY Inspection Label, 1-1/2 In. W, PK364 (82592)
- Brady Tags