Shop All Right-To-Know & SDS Signs
Brady
NFPA Sign, 15 in Height, 15 in Width, Diamond
Mfr # 58504
Zoro # G5199546
product price: $342.99
/pk 10, $34.30/ea
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material vinyl
- Width 15 in
- Height 15 in
- Standards Globally Harmonized System (GHS)
Product Information
- Brand Brady
- MFR # 58504
- Zoro # G5199546
- UPC # 754473585044
- Country of Origin Mexico
- Category Right-To-Know & SDS Signs
Dimensions
Width | 15 in |
Height | 15 in |
Details
Header | No Header |
Material | vinyl |
Standards | Globally Harmonized System (GHS) |
Subject Matter | Personal Protection |
Language | No Text |
Shape | Diamond |
Mounting Style | Self-adhesive |
Legend | No Text |
Background Color | Black, Blue, Red, Yellow, White |
Legend/Background Color | Black, Red, Blue, Yellow/White |
Write on Surface | No |
Sign Shape | Diamond |
Retroreflective Grade | Not Retroreflective |
Thickness | 0.004 in |
OSHA Compliant | Yes |
Item | NFPA Sign |
Hazard Communication Standard | NFPA |
Legend Style | Symbol |
Description
NFPA Sign, NFPA Diamond Picto, Vinyl, Height 15 in, Width 15 in, Header No Header, Legend Style Symbol, Language No Text, Mounting Style Adhesive-Backed, Thickness 0.004 in, Sign Shape Diamond, Retroreflective Grade Not Retroreflective, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Circuit Breaker Lockout (176497)
- MCR SAFETY Leather Palm Gloves, Cowhide, White, S, PR (1935S)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 10, 1 PR (87-155)
- CONDOR Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XL (10), 100 PK, Orange (53CV71)
- BRADY GHS Sign, 14 in Height, 10 in Width, Rectangle (133170)
- BRADY GHS Sign, 10 in Height, 14 in Width, Rectangle (133171)
- BRADY NFPA Sign, 5in. H x 5in. W, PK5 (52177)
- BRADY Chemical Sign, 10 in Height, 7 in Width, Rectangle (48871)
- BRADY Notice Sign, 14 in Height, 10 in Width, Rectangle (OR20410)
- BRADY GHS Sign, 14 in Height, 10 in Width, Rectangle (133167)
- LYLE Safety Sign, 10 in Height, 8 1/4 in Width, Aluminum, Tri-Bend, English (LCTB-0015-GA_2.67x12)
- Brady Signs