Shop All Vehicle Placards
Brady
NFPA Placard, 2inHx2inW, Stckng Vinyl, PK10
Mfr # 58506
Zoro # G0320008
product price: $9.09
/pk 10, $0.91/ea
$9.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 in
- Legend No Water Picto
- Language No Text
- Thickness 0.005 in
- Legend Style Symbol
Product Information
- Brand Brady
- MFR # 58506
- Zoro # G0320008
- UPC # 754473585068
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Height | 2 in |
Width | 2 in |
Details
Legend | No Water Picto |
Language | No Text |
Thickness | 0.005 in |
Legend Style | Symbol |
Sign Shape | Diamond |
Legend/Background Color | Black |
Header | No Header |
Mounting Style | Adhesive-Backed |
Standards | Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200 |
Retroreflective Grade | Not Retroreflective |
Material | vinyl |
Hazard Communication Standard | NFPA |
Item | NFPA Placard |
OSHA Compliant | Yes |
Write on Surface | No |
Description
NFPA Placard, No Water Picto, Vinyl, Height 2 in, Width 2 in, Header No Header, Legend Style Symbol, Language No Text, Mounting Style Adhesive-Backed, Thickness 0.005 in, Sign Shape Diamond, Retroreflective Grade Not Retroreflective, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Driver Gloves, M, Cream, PR (20GZ21)
- 3M Filter, 2 PK (3M 2097)
- TILLMAN Stick Welding Gloves, Cowhide Palm, L, PR (1250)
- DUPONT Tyvek 400 Pants (TY350SWHMD0050VP)
- BRADY NFPA Placard, 10inHx14inW, Premium Fbrglss (106429)
- BRADY Placard Holder, 14inHx12-1/2inW, Aluminum (60143)
- BRADY NFPA Placrd, 2-1/2inHx2-1/2inW, Vinyl, PK10 (58500)
- BRADY Laddertag(TM) Hldr, 8-1/4 x 2-1/4 In, PK10 (LAD-EITH12)
- BRADY Poster Holder, Wal Mount, 24x18, Acrylic (SH1824)
- BRADY Vehicle Placard (60404)
- NMC Four Digit Placard 1210 Class 3 (DL200BTB10)
- Brady Vehicle Placards