Shop All Vehicle Placards
Brady
NFPA Placard, 14in. H x 10in. W
Mfr # 78787
Zoro # G8560937
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
- Language English
- Header No Header
- Material vinyl
- Operating Temp. Range -40 Degrees to 180 Degrees F
Product Information
- Brand Brady
- MFR # 78787
- Zoro # G8560937
- UPC # 754473787875
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Width | 10 in |
Height | 14 in |
Details
Standards | Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200 |
Language | English |
Header | No Header |
Item | NFPA Placard |
Material | vinyl |
Operating Temp. Range | -40 Degrees to 180 Degrees F |
Thickness | 0.004 in |
Write on Surface | No |
Hazard Communication Standard | NFPA |
Legend | Combined Version - Nfpa Plus Rating Explanation Gu |
Mounting Style | Adhesive-Backed |
Legend/Background Color | Black/Blue/Red/Yellow on White |
Sign Shape | Rectangle |
Legend Style | Symbol and Text |
OSHA Compliant | Yes |
Retroreflective Grade | Not Retroreflective |
Description
NFPA Placard, Combined Version - Nfpa Plus Rating Explanation Gu, Vinyl, Height 14 in, Width 10 in, Header No Header, Legend Style Symbol and Text, Language English, Mounting Style Adhesive-Backed, Thickness 0.004 in, Sign Shape Rectangle, Operating Temp. Range -40 Degrees to 180 Degrees F, Retroreflective Grade Not Retroreflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STI Fire Barrier Pillow, 9 In. L, 4 In. W (SSB14)
- EDWARDS SIGNALING Bell, 12VDC, 0.125A, Gray (435-4E1)
- ROCKPORT WORKS Mens Brown and Tan Comp Toe Two Eye, PR (RK4690)
- GASCO Calibration Gas, Nitrogen Dioxide/Air, 58 L, C-10 Connection, +/-5% Accuracy (58ES-112-5)
- BRADY Vehicle Placard, 10-3/4inHx10-3/4inW (63438)
- BRADY NFPA Placard, 2inHx2inW, Stckng Vinyl, PK10 (58506)
- BRADY Vehicle Placard, Various, Aluminum (59956)
- BRADY NFPA Placard, 6inHx6inW, Stckng Vinyl, PK10 (58509)
- BRADY Placard Holder, 14inHx12-1/2inW, Aluminum (60142)
- BRADY Vehicle Placard (63411)
- LABELMASTER DOT Container Placard, Vinyl, PK25 (Z-EZ7R)
- Brady Vehicle Placards