Shop All Identification Labels
Brady
NFPA Label, 5 In.H, 3 In.W, Vinyl, PK500
Mfr # 121164
Zoro # G2057492
product price: $133.99
/pk 500, $0.27/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Vinyl
- Width 1 1/4 in
- Height 2 in
- Standards Compliant with Directive 2011/65/EU and 2015/863
Product Information
- Brand Brady
- MFR # 121164
- Zoro # G2057492
- UPC # 754473706715
- Country of Origin Mexico
- Category Identification Labels
Dimensions
Width | 1 1/4 in |
Height | 2 in |
Description
Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color White, Hazard Communication Standard GHS, Height 2 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Vinyl, Material Properties Not Applicable, Maximum Service Temperature 167 Degrees F, Minimum Service Temperature -4 Degrees F, Mounting Type Adhesive, Package Type Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Fall Protection Harness, Vest Style, L (1113157)
- JESSUP GRIPTAPE Griptape Roll, 11" x 60 ft., Black (3100-11-SB)
- RADIANS Hi-Vis Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, XL, (RWGD100TXL)
- BRADY Lockout Point Label Polyester with Overlaminate 1.5 in H x 3 in W RD/WH PK/25, 25PK (151254)
- BRADY Arc Flash Label, Orng/Bk/Wht, Plystr, PK2 (THTEL-161-483-1-WA)
- BRADY Label, 5in.Hx, 7in.W, Warning Arc Flash, PK5 (145973)
- BRADY Hard Hat Emblem Label, 2in. dia. (42541)
- BRADY Machine/Equipment Label, 3-1/2 In. H, PK5, 86162 (86162)
- BRADY Label, White, 0.250inWx0.250inH, 5000 Lbls (B33-11-727)
- BRADY Label Overlay, 3-1/2 x 5-1/2In, PK50 (58706)
- BRADY NFPA Label, 6 In.H, 6 In.W, 500 Labels (53072)
- Brady Identification Labels