Shop All Tags
Brady
Microtag(r) Inspection Insr, Wht/Bl, PK100
Mfr # MIC-MTIGPI B
Zoro # G0157753
product price: $92.19
/pk 100, $0.92/ea
Free Shipping & Returns
$92.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Blue
- Height 1 3/4 in
- Width 1 1/4 in
- Tag Shape Rectangle
Product Information
Dimensions
Height | 1 3/4 in |
Width | 1 1/4 in |
Description
Tag, Compatible Tag Holder Mfr Part Number MIC-MTHSTD08, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length Not Applicable, Fastener Type Not Applicable, Header Wording (Reverse Side) No Header, Header Wording No Header, Height 1 3/4 in, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Not Applicable, Language English, Mounting Hole Reinforcement Type Not Applicable, Mounting Hole Size Not Applicable, Number of Tags 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), White (P2ARW01A000)
- NOTRAX 4 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0024YB)
- DURABLE CORPORATION Durable Corporation 681S0035BK 3 ft. W x 5 ft. L DuraLoop Entrance Mat in Black (681S35BK)
- MIDWEST CAN Metal Jerry Gas Can 5Gl (5810)
- BRADY Blank Tag, 5 x 2-1/2 In, Yel, PK25 (102017)
- BRADY Scaffold OK Tag, 5-3/4 x 3 In, Met, PK10 (86452)
- BRADY Prod Stat Tag, 3 x 5-3/4 In, Bk/R, PK100 (86781)
- BRADY Self-Laminating Blank Tags Polyester 2 in H x 3 in W White 25/PK (101991)
- BRADY Forklift(TM) Tag Insert 5 3/4 in H, English (FLT-ETSI51)
- BRADY Blank Tag, 1-1/2 x 3 In, Gra, Plstc (87698)
- BRADY Pull Tight Seal, Plastic, Blue, PK100 (95143)
- Brady Tags