Shop All Tags
Brady
Microtag(r) Inspected Insr, Wht/Orn, PK100
Mfr # MIC-MTIUSA O
Zoro # G0157701
product price: $88.19
/pk 100, $0.88/ea
Free Shipping & Returns
$88.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Height 1 3/4 in
- Width 1 1/4 in
- Tag Shape Rectangle
- Language English
Product Information
Dimensions
Height | 1 3/4 in |
Width | 1 1/4 in |
Description
Tag, Compatible Tag Holder Mfr Part Number MIC-MTHSTD13, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length Not Applicable, Fastener Type Not Applicable, Header Wording (Reverse Side) No Header, Header Wording No Header, Height 1 3/4 in, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Not Applicable, Language English, Mounting Hole Reinforcement Type Not Applicable, Mounting Hole Size Not Applicable, Number of Tags 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISUAL WORKPLACE Floor Marking Tape Indust, 3"x100', Green (25-500-3100-614)
- BERNE Performance Long Sleeve Pocket Tee, 6XL (BSM39)
- TILLMAN MIG Welding Gloves, Deerskin Palm, L, PR (35L)
- BRADY Label, 5in.Hx, 7in.W, Danger Arc Flash, PK5 (145975)
- BRADY Microtag(r) Inspection Insr, Yel/Bk, PK100 (MIC-MTIGP Y)
- BRADY Microtag(r) Inspection Insr, Bk/Yel, PK100 (MIC-MTIGPI Y)
- BRADY Number Tag, Brass, HVAC 001-025, PK25 (87140)
- BRADY Inspection Label, 1-1/2 In. W, PK364 (82588)
- BRADY Caution Tag 5 3/4 in Height, English (86549)
- BRADY Danger Tag, 5-3/4inHx3inW, Poly, Brass, PK25 (50253)
- PANDUIT Wire Marker Book, Vinyl Cloth (PCMB-8)
- Brady Tags