Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Matte Amber Polyimide Circuit Board Labels 0.2 in H x 0.65 in W Amber 10000/RL
Mfr # THT-47-724-10
Zoro # G008583366
product price: $435.99
/ea
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Amber
- Width 0.65 in
- Height 0.2 in
- Material Polyimide
- Application Circuit Board Labeling;Component and Equipment Labeling
Product Information
- Brand Brady
- MFR # THT-47-724-10
- Zoro # G008583366
- UPC # 754473934460
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 0.65 in |
Height | 0.2 in |
Size | 0.2 in H x 0.65 in W |
Details
Item | Label |
Color | Amber |
Material | Polyimide |
Application | Circuit Board Labeling;Component and Equipment Labeling |
Label Maker Tape Finish | Matte |
Label Maker Tape Thickness | 0.0044 in |
Includes | Roll of 10000 Labels |
Description
Amber high temperature polyimide with an ultra-durable adhesive withstands the extreme wash protocol and cleaning chemicals used in printed circuit board manufacturing. Withstands multiple cycles of harsh condition washes for printed circuit boards and electronic component preprocess labeling. Resists high temperatures up to 572 deg F 300 deg C. Fulfills requirements for MIL-STD-202G Method 215K and SAE AS81531 Marking of Electrical Insulating Material when used with R4300 series ribbons. Survives on the top or bottom side of printed circuit boards through the solder process. A ribbon is required to print this material. Use Part Number IP-R4306 for the BradyPrinter i5100 or BRADY IP Series Label Printer; use R4306 for a different printer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESTO CO probe, fixed cable (0632 1272)
- BRADY Machine/Equipment Label, English, PK5, 86799 (86799)
- SIGNMISSION OSHA Danger, Trip Hazard Be Alert Watch Your Step, 24in X 18in Aluminum, 24" W, 18" H, Landscape (OS-DS-A-1824-L-2120)
- BRADY Pipe Mrkr, Hot Water Return, 2-1/2 to7-7/8, 7148-1 (7148-1)
- BRADY Wraptor Self Lam Vinyl Wire and Cable Labels 2.5in H x 1.5in W WT/CL 2200/RL (WRAP-5-417)
- BRADY Raised Panel Label, Yellow, Labels/Roll: 180 (B30EP-168-593-YL)
- BRADY Thermal Transfer Label, White, Labels/Roll: 10,000 (THT-29-423-10)
- BRADY 1 mil Polyimide Circuit Board Labels 0.125 in H x 1.5 in W White 10000/RL (THT-60-729-10)
- BRADY Tape, White, 100 ft. L, 2-1/4 In. W (113111)
- BRADY Precut Label Roll Cartridge, Clear/White (M4-136-427)
- BRADY Label, White, Labels/Roll: 3000 (THT-179-492-3)
- Brady Safety Labels