Shop All Marking and Warning Tapes
Brady
Marking Tape, Roll, 2In W, 15 ft. L
Mfr # 90973
Zoro # G0646256
product price: $80.99
/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Retroreflective Grade Non-Reflective
- Pattern Arrow
- Glow-in-the-Dark Yes
- Die Cut Shape Continuous Roll
- Material Polyester
Product Information
- Brand Brady
- MFR # 90973
- Zoro # G0646256
- UPC # 754473909734
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Width | 2 in |
Roll Length | 15 ft |
Imperial Tape Width | 2 in |
Imperial Tape Length | 15 ft |
Description
Floor Marking Tape, Continuous Roll, Arrow, Green, 2 in, 15 ft, 8 mil, Polyester, Brady(R), BradyGlo(TM), Series B-324, Legend No Legend, Glow In The Dark Yes, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Class 3 Electrical Glove, Size 10, PR (159-3-16/10)
- CONDOR Absorbent Sock, White, 4 gal., PK4 (35ZR63)
- BRADY Safety Shower Sign, 10 in Height, 7 in Width, Aluminum, Rectangle, English (127380)
- XPOSE SAFETY Traffic Cone, PVC, 36" H, Orange (OTC36-4-X-S)
- BRADY Marking Tape, Roll, 3In W, 15 ft. L (90974)
- BRADY Floor Marking Tape, Roll, 4In W, 100 ft. L (104377)
- BRADY Floor Marking Tape, Foot Shape, Ylw, PK10 (104409)
- BRADY Floor Marking Tape, Roll, 4In W, 100 ft. L (104370)
- BRADY Floor Tape, Blue/White, 2 inx100 ft, Roll (170003)
- BRADY Floor Marking Tape, Roll, 3In W, 100 ft. L (104348)
- BLACKBURN FLAG Marking Flag, Silver, Blank, Vinyl, Pk100 (3JVA1)
- Brady Marking and Warning Tapes