Shop All Marking and Warning Tapes
Brady
Marking Tape, L, 1In W, 1In L, PK750
Mfr # 121415
Zoro # G5554507
original price:
$32.29
8% off
new price: $29.69
/pk 750, $0.04/ea
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material vinyl
- Tape Format Die Cut - Tag
- Safety Tape Color Yellow
- Standards ASTM D2979, NFPA 70E
- Retroreflective Grade Non-Reflective
Product Information
- Brand Brady
- MFR # 121415
- Zoro # G5554507
- UPC # 754473707569
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Width | 1 in |
Tape Strip Length | 1 in |
Imperial Tape Length | 1 in |
Imperial Tape Width | 1 3/32 in |
Description
Floor Marking Tape, L, Solid, Yellow, 1 3/32 in, 1 in, 4 mil, Vinyl, Brady(R), Series B-7569, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss, Package Quantity 750
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Icon Rain, Bib, Overall, Class, E, Yellw/Green, XL (O24122)
- NMC Danger Pesticides Keep Out - Bilingual Sign (DPSA1AC)
- THRIFCO PLUMBING Fireman Fire Hose Nozzle with Adjustable Spray Replaces Orbit 5 (8430348)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, XL, 1 PR (RWG564XL)
- BRADY Floor Marking Tape, L, 2In W, 5In L, PK20 (104431)
- BRADY Floor Marking Tape, Arrow, 2In W, Grn, PK100 (104413)
- BRADY Floor Marking Tape, Roll, 2In W, 100 ft. L (104311)
- BRADY Marking Tape, Roll, 1In W, 250 ft. L (81870)
- BRADY Floor Marking Tape, Arrow, 2In W, Wht, PK100 (104417)
- BRADY Floor Marking Tape, Roll, 4In W, 100 ft. L (104378)
- SUPERIOR MARK Floor Marking Border Tape, Fire Extinguisher Border , 2in, Vinyl (IN-40-908-V)
- Brady Marking and Warning Tapes