Shop All Tags
Brady
Mal Nt Ord Tag, 5-3/4 x 3 In, Bk/Yel, PK10
Mfr # 86532
Zoro # G4910114
product price: $16.91
/pk 10, $1.69/ea
$16.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Height 5 3/4 in
- Width 3 in
- Tag Shape Rectangle
- Header Background Color Black
Product Information
Dimensions
Height | 5 3/4 in |
Width | 3 in |
Hole Size | 3/8 in |
Mounting Hole Size | 3/8 in |
Fastener Attachment Length | 7 in |
Description
Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length 7 in, Fastener Type Nylon Tie, Header Wording (Reverse Side) Maintenance Order, Header Wording Maintenance Order, Height 5 3/4 in, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Not Laminated, Language English, Mounting Hole Reinforcement Type Metal, Mounting Hole Size 3/8 in, Number of Tags 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL SCIENTIFIC Single Gas Detector, Chlorine (GBPRO-7-CPO)
- NEESE Outerwear Cool Wear 375 Jacket w/Hood-Yel-2X (37001-00-1-YEL-2X)
- SPILLTECH Spill Kit, Bucket, Oil-Based Liquids (SPKO-5)
- XPOSE SAFETY Green Heavy Duty Vinyl Waterproof Apron, 2PK (AG100-2-S)
- BRADY Notice Tag 5 3/4 in Height, English (86536)
- BRADY Number Tag, Brass, Series HWS 026-050, PK25 (23557)
- BRADY Scaffold OK Tag, 7 x 4 In, Bk/Grn, PK10 (86627)
- BRADY Scaffold OK Tag, 7 x 4 In, Bk/Grn, PK10 (89017)
- BRADY Danger Tag, 5-3/4 x 3 In, ISO 9001, PK25 (87004)
- BRADY Number Tag, Brass, Series FP 201-225, PK25 (23675)
- BRADY Caut Tag, 5-3/4 x 3 In, Bk/Yel, 3/8 In, PK10 (86426)
- Brady Tags