Shop All Tags
Brady
Maintenance Tag, 5 3/4 in Height, 3 in
Mfr # 86535
Zoro # G4909116
original price:
$18.79
2% off
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Header Maintenance Hold Tag
- Legend Maintenance Needed In Progress
- Width 3 in
- Height 5 3/4 in
Product Information
Dimensions
Width | 3 in |
Height | 5 3/4 in |
Hole Size | 3/8 in |
Fastener Attachment Length | 7 in |
Mounting Hole Size | 3/8 in |
Description
Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length 7 in, Fastener Type Nylon Tie, Header Wording (Reverse Side) Maintenance Hold Tag, Header Wording Maintenance Hold Tag, Height 5 3/4 in, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Not Laminated, Language English, Mounting Hole Reinforcement Type Metal, Mounting Hole Size 3/8 in, Number of Tags 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Leather Gloves, High Visibility Orange, M, PR (911DPM)
- MSA SAFETY Fall Protection Harness, Vest Style, M (10208271)
- BRADY Numbers and Letters Labels, PK 10 (5050P-D)
- MSA SAFETY Fall Protection Harness, M/L, Polyester (10206093)
- BRADY Blk Tag, 2 x 2 In, Brs, Sq, 3/16 In, PK25 (23213)
- BRADY Inspection Label, 1-1/2 In. W, PK364 (82587)
- BRADY Lad Inspection Tag, 5-3/4 x 3 In, PK10 (86555)
- BRADY Blank Tag, Cardstock, Fluor Red, PK1000 (102084)
- BRADY Wrn Tag, 5-3/4 x 3 In, Bk/Orn, 3/8 In, PK10 (86457)
- BRADY Forklift(TM) Tag Holder 11 1/4 in H, English (FLT-ETSH9)
- ACCUFORM ID Tag, Numbered 201-300, 1-1/8 in, Circle, White/Red, 100/PK (TDG302RD)
- Brady Tags