Shop All Document Protection
Brady
Magnetic Strip, 4in. L x 1in. W, PK10
Mfr # 58301
Zoro # G8549511
product price: $14.65
/pk 10, $1.47/ea
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Magnetic Mounting Strips
- Width 1 in
- Nonmagnetic Side Indoor Adhesive
- Thickness 0.0625 in
- Length 4 in
Product Information
- Brand Brady
- MFR # 58301
- Zoro # G8549511
- UPC # 754473583019
- Country of Origin United States
- Category Document Protection
Dimensions
Width | 1 in |
Length | 4 in |
Details
Item | Magnetic Strip |
Material | Magnetic Mounting Strips |
Nonmagnetic Side | Indoor Adhesive |
Thickness | 0.0625 in |
Description
Magnetic Strip, Nonmagnetic Side Indoor Adhesive, Length 4 in, Width 1 in, Thickness 0.0625 in, Magnetic Mounting Strips, Package Quantity 10
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOPTOUGH Bulk Bags, 165 g/sq m, White, PK 5 (228277)
- CRAYOLA Brush & Detail Dual Ended Markers, X-Fine Brush/Bullet Tip, Astd, PK16 (586501)
- ZORO SELECT Flat Corrugated Boxes, 24" x 16" x 4", Kraft, 25/Bundle (11A634)
- ZORO SELECT Multi-Depth Corrugated Boxes, 10" x 8" x 8", Kraft, 25/Bundle (55VG47)
- ASHLEY PRODUCTIONS Clear View Self-Adhesive Document Pocket, 12 Per Pack, PK3 (10405)
- ZORO SELECT Packing List Envelope, Orange, PK1000 (PL19)
- ZORO SELECT Packing List/Invoice Envelope, PK1000 (PL417)
- ZORO SELECT Document Envelope, Clear, PK1000 (PL11)
- SCHNEIDER ELECTRIC A4 plastic document pocket - 234x278x40 mm (NSYDPA44)
- C-LINE PRODUCTS C-Line 61018 Super Heavyweight Vinyl Sheet Protector; Nonglare; 11 x 8.5; 50-BX (61018)
- 3M Packing List Envelope, Clear, PK1000 (PLE-T1)
- Brady Protective Packaging