Shop All Identification Labels
Brady
Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86877
Mfr # 86877
Zoro # G9721984
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Material Polyester
- Width 3 1/2 in
- Height 5 in
- Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Product Information
- Brand Brady
- MFR # 86877
- Zoro # G9721984
- UPC # 754473868772
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 3 1/2 in |
Height | 5 in |
Depth | 7/200 in |
Description
Machine/Equipment Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend High Voltage. Entry By Authorized Personnel Only., Sign Legend Style Symbol and Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Woven 150D Surveyor Vest, Orange, Large (V1010151U-L)
- MCR SAFETY Welding Gloves, Cowhide Palm, XL, 12PK (4602)
- JUSTRITE Oily Waste Can, 6 Gal., Steel, Red (09108)
- MILWAUKEE TOOL Level 2 Cut Resistant Nitrile Dipped Gloves - Medium (12 pair) (48-22-8926B)
- BRADY Hard Hat Emblem Label, English, PK4, 49565 (49565)
- BRADY Warning Label, 2-1/2inHx5inW, HP Poly., PK5, 96155 (96155)
- BRADY Vinyl Arc Flash & Shock Protection Label, 5"H X 7" W, PK5 (121083)
- BRADY Warning Label, 2-1/2inHx5inW, HP Poly., PK5, 96163 (96163)
- BRADY Information Label, 2-1/4 In. H, PK5 (SV089E)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86853 (86853)
- NMC Toxic Gas 2.1 Dot Placard Sign, Pk10, Material: Unrippable Vinyl (DL126UV10)
- Brady Safety Labels