Shop All Identification Labels
Brady
Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86871
Mfr # 86871
Zoro # G9722002
product price: $13.29
/pk 5, $2.66/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Material Polyester
- Width 3 1/2 in
- Height 5 in
- Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Product Information
- Brand Brady
- MFR # 86871
- Zoro # G9722002
- UPC # 754473868710
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 3 1/2 in |
Height | 5 in |
Depth | 7/200 in |
Description
Machine/Equipment Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend High Voltage., Sign Legend Style Symbol and Text, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEE-SAFE Non-Skid Shoe Covers, x-Lg, Polyp, PK300 (GAH-SP-NS-XL)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 7, PR (S18TAFGNT-7)
- BRITE-STRIKE Traffic Safety Gloves, L/XL (IGT-08-L/XL)
- MUCK BOOT CO Boots Muck Chore Mid 8W (WCHM-000-BLK-08)
- BRADY Label, NFR, Isopropyl Alcohol, PK50 (20380LS)
- BRADY Safety Label, 5 In. W, 3-1/2 In. H, 87776 (87776)
- BRADY Arc Flash Label, 2 In. H, 4 In. W, PK10 (121133)
- BRADY Label, White, 0.250inWx0.250inH, 5000 Lbls (B33-11-727)
- BRADY Arc Flash Protection Label, 6 In. W, PK5 (101955)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86865 (86865)
- NMC Four Digit Placard 1993 (DL400R)
- Brady Identification Labels