Shop All Electrical Hazard Signs
Brady
Machine/Equipment Label, English, PK5, 86240
Mfr # 86240
Zoro # G4839134
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Main Power Source for This Equipment is Located, Secondary Power Source is Located
- Width 5 in
- Height 3 1/2 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Brady
- MFR # 86240
- Zoro # G4839134
- UPC # 754473862404
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 7/200 in |
Description
Machine/Equipment Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Main Power Source For This Equipment Is Located: Secondary Power Source Is Located:, Sign Legend Style Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Exit Only Parking Sign, 18" x 12 (T1-1909-HI_12x18)
- PHYSICIANSCARE Eye Wash Station, 8 oz., 11inHx12inWx2inD (24-308)
- NAPCO Fire Pull Station, 4" Depth (FWC-CNV-PULL)
- SAFEWAZE PRO+ Slate Full Body Harness: Alu 1D, Alu QC Chest/Legs, L (020-1223)
- BRADY Danger Sign 7X10, 127556 (127556)
- BRADY Caution Sign, 10x3-1/2", BK/YEL, ENG (84949)
- BRADY Caution Sign, 7X10", Black/Yellow, Legend: Look Up Power Lines Overhead (126967)
- BRADY Danger Sign, 7X10", R and BK/WHT, ENG, HV, Legend Style: Text, 43127 (43127)
- BRADY Sign, Caution, 10X14", Black/Yellow, 126970 (126970)
- BRADY Danger Tag, 5-1/2 x 3 In, Hd Polyest, PK25, 65522 (65522)
- SIGNMISSION Safety Sign, OSHA Danger, 3.5" Height, 5" Width, 120 Volts, Landscape (OS-DS-D-35-L-1003)
- Brady Signs