Shop All Equipment & Container Labels
Brady
Machine/Equipment Label, 3 1/2 In. H, PK5
Mfr # 86861
Zoro # G5200316
product price: $13.69
/pk 5, $2.74/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Subject Matter Electrical Hazard
- Language English
- Legend Danger High Voltage Inside
- Material Polyester
- Legend/Background Color Black, Red/White
Product Information
- Brand Brady
- MFR # 86861
- Zoro # G5200316
- UPC # 754473868611
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Height | 3 1/2 in |
Width | 5 in |
Depth | 3/500 in |
Description
Machine/Equipment Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend HIGH VOLTAGE INSIDE., Sign Legend Style Symbol and Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Women's Muckster II Low Slip On (M2LW300 M 110)
- HALYARD Nitrile Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, M, 3000 PK, Blue (43934)
- MAGID Disposable Clothing, Large, White, Polypropylene, Zipper (CVZ6-L)
- HY-KO 1.25In Reflective Letter A, 10PK (B00373)
- BRADY Label, GHS Flammable, Paper, PK4 (118877)
- BRADY Danger Tag, 5-3/4 x 3 In, 3/8 In, PK10, 86461 (86461)
- BRADY Arc Flash Protection Label, 4 In. H, PK5, 121100 (121100)
- BRADY Label, GHS Flammable, Paper, 16/Sheet, PK16 (118876)
- BRADY Danger Tag, 5-1/2 x 3 In, Hd Polyest, PK25, 65502 (65502)
- BRADY Equipment Label, 3-1/2 In. H, PK5, 86063 (86063)
- ACCUFORM Label, 5x7, Warning Arc Flash and, LELC334 (LELC334)
- Brady Equipment & Container Labels