Shop All Right-To-Know and Hazardous Materials
Brady
(M) NFR CLASSIF. B302 7 X 10
Mfr # 60053
Zoro # G5215192
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7 in
- Standards Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
- Self-Adhesive Yes
- Material Polyester
- Language English
Product Information
- Brand Brady
- MFR # 60053
- Zoro # G5215192
- UPC # 754473600532
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Height | 7 in |
Width | 10 in |
Details
Standards | Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200 |
Self-Adhesive | Yes |
Material | Polyester |
Language | English |
Legend/Background Color | Black/Blue/Red/Yellow/White |
Metal Detectable | No |
Legend | No Header |
Shape | Rectangle |
Header | No Header |
Laminated | Yes |
Item | Chemical Label |
Indoor/Outdoor Usage | Indoor/Outdoor |
Thickness | 0.010" |
Description
Chemical Label, No Header, Polyester, Height 7 in, Width 10 in, Header No Header, Language English, Thickness 0.010 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, 7" Height, Aluminum, Not For Human Consumption Sign, Landscape, L-15178 (OS-NS-A-710-L-15178)
- SIGNMISSION OSHA Danger, Caution Automatic Fire Extinguisher, 7in X 5in Decal, 5" W, 7" L, Portrait (OS-DS-D-57-V-2359)
- BRADY Inspection Rcd Tag, 5-3/4 x 3 In, PK100 (86675)
- BRADY Conduit and Voltage Sign and Labels, PK5 (152350)
- BRADY HMIG Label, 3 In. W, 1-7/8 In. H, PK500 (99194)
- BRADY NFR Label, 7 In. H, 8 In. W, PK100 (99425)
- BRADY NFR Label, 7/8 In. H, 7/8 In. W, PK750 (536LS)
- BRADY HMIG Label, Self-Adhesive Paper, PK500 (99185)
- BRADY NFR Label, 5-7/8 In. H, 4 In. W, PK100 (121075)
- BRADY 0.6" x 0.8" WEEE Labels, Black/White (WEEE-2-.5)
- BRADY Right to Know Compliance Center, English (2010NB)
- Brady Right-To-Know and Hazardous Materials