Shop All Identification Labels
Brady
(M) HMIG CHEM ID AS
Mfr # 46881
Zoro # G5215217
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Aluminum
- Width 10 in
- Height 7 in
- Standards Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Product Information
- Brand Brady
- MFR # 46881
- Zoro # G5215217
- UPC # 754473468811
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10 in |
Height | 7 in |
Details
Header | No Header |
Material | Aluminum |
Standards | Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200 |
Language | English |
Shape | Rectangle |
Legend | No Header |
Legend/Background Color | Blue/Red/Yellow/White/Black |
Write on Surface | Yes |
Metal Detectable | No |
Indoor/Outdoor Usage | Indoor/Outdoor |
Item | Chemical Label |
Self-Adhesive | No |
Laminated | No |
Thickness | 0.035" |
Description
Chemical Label, No Header, Aluminum, Height 7 in, Width 10 in, Header No Header, Language English, Thickness 0.035 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Regular Weight Cotton Poly Gray, L, PK12 (9637L)
- MUCK BOOT CO Women Rubber Boot, Black, Size 7, PR (MCMPW00)
- ANSELL Lab Jacket, 4XL, Red, Polyester (66-660)
- ANSELL VF, Gen-Purp Glove, 7, Navy, 20KJ39, PR (11-818VP)
- BRADY Die Cut Inspection Arrows 0.187" H, PK 25 (DIA-375-YL-PK)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86148 (86148)
- BRADY Tag, Poly, Target Organs Affected, PK25 (76228)
- BRADY Caution Security Sign, 5 x 3-1/2In, BK/YEL (85890)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86784 (86784)
- BRADY Label, Red, 10 In. H, 9 In. W (30697)
- BRADY Safety Label, 3-1/2 In. H, 5 In. W, PK25 (18592LS)
- Brady Identification Labels