Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Low-Halide Pipe Tape, Yellow, 100 ft. L, B30C-1125-569-YL
Mfr # B30C-1125-569-YL
Zoro # G5424002
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Roll of Tape
- Length 100 ft
- Material Polyester
- Metal Detectable No
- Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, S3000, S3100
Product Information
- Brand Brady
- MFR # B30C-1125-569-YL
- Zoro # G5424002
- UPC # 754473210762
- Country of Origin Mexico
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Width | 1 1/8 in |
Length | 100 ft |
Roll Length | 100 ft |
Description
Continuous Label Roll, Adhesive Properties Aggressive Permanent Adhesive, Compatible Grainger Part Number 6UMW4, Compatible Mfr Part Number B30-R10000, Label Color Yellow, Label Finish Gloss, Label Material Polyester, Material Properties Low Halide, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, S3000, S3100, Recommended Ribbon B30-R10000, Roll Length 100 ft, Width 1 1/8 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-569
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Cut Resistant Coated Gloves, A3 Cut Level, Natural Rubber Latex, XL, 1 PR (4TXL6)
- RADIANS Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, L, 1 PR (RWG562L)
- CONDOR Directional Arrow Sign, No Text, 14" W, 3-1/2" H, Aluminum, White (473A15)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Waterproof Moc-Toe Work Boot (GB00475 W 080)
- BRADY Low-Halide Pipe Tape, Blue, 100 ft. L, B30C-2250-569-BL (B30C-2250-569-BL)
- BRADY Low Halide Pipe Tape, White, 100 ft. L (B30C-500-569-WT)
- BRADY Low-Halide Pipe Tape, White, 100 ft. L, B30C-1125-569-WT (B30C-1125-569-WT)
- BRADY Pipe Marker, Oxygen, 5735-O (5735-O)
- BRADY Pipe Marker, Adhesive, White, Air, PK5, 7006-3C-PK (7006-3C-PK)
- BRADY Pipe Marker, Gas, 2 In.H (73893)
- BRADY Pipe Mrkr, Compressed Air, 2-1/2to7-7/8 In, 5661-II (5661-II)
- Brady Pipe Markers, Arrow, and Banding Tape