Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Low-Halide Pipe Tape, White, 100 ft. L, B30C-2250-569-WT
Mfr # B30C-2250-569-WT
Zoro # G6045216
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Roll of Tape
- Length 100 ft
- Material Polyester
- Application Stainless Steel Pipes In Harsh Environments
- For Use With BBP30, BBP31, BBP33, BBP35, BBP37
Product Information
- Brand Brady
- MFR # B30C-2250-569-WT
- Zoro # G6045216
- UPC # 754473210717
- Country of Origin Mexico
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Width | 2 1/4 in |
Length | 100 ft |
Roll Length | 100 ft |
Description
Continuous Label Roll, Adhesive Properties Aggressive Permanent Adhesive, Compatible Grainger Part Number 6UMW4, Compatible Mfr Part Number B30-R10000, Label Color White, Label Finish Gloss, Label Material Polyester, Material Properties Low Halide, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, S3000, S3100, Recommended Ribbon B30-R10000, Roll Length 100 ft, Width 2 1/4 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-569
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT CC5 Insole, LRM (GB00111)
- DURHAM MFG Flammable Safety Cabinet, Self-Closing Door, 30 gal. (1030S-50)
- NMC Fire Extinguisher Inside Sign (M28P)
- STAIRMASTER Stair Nosing, Black, 42" W, 3" D (333FT-SN3-6)
- BRADY Low Halide Pipe Tape, Orange, 100 ft. L, B30C-1125-569-OR (B30C-1125-569-OR)
- BRADY Low-Halide Pipe Tape, Red, 100 ft. L, B30C-4000-569-RD (B30C-4000-569-RD)
- BRADY Low Halide Pipe Tape, Blue, 100 ft. L, B30C-500-569-BL (B30C-500-569-BL)
- BRADY Banding Tape, Black, 2 In. W, 90 ft. L (36311)
- BRADY Pipe Marker, Low Pressure Steam, PK5, 7179-1-PK (7179-1-PK)
- BRADY Pipe Mrkr, Caution Fiber Optic Cable (47659)
- BRADY Pipe Marker, Adhesive, White, Vent, PK5, 7296-4-PK (7296-4-PK)
- Brady Pipe Markers, Arrow, and Banding Tape