Shop All Lockout Safety Kits
Brady
Lockout/Tagout Center, 24x7-7/8 In.
Mfr # LC431E
Zoro # G4894321
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filled/Unfilled Unfilled
- Includes (1) Key Hanger, (6) Hooks
- Number of Components 0
- Color Black/Yellow
- Number of Padlocks Included 0
Product Information
- Brand Brady
- MFR # LC431E
- Zoro # G4894321
- UPC # 754473455538
- Country of Origin Mexico
- Category Lockout Safety Kits
Dimensions
Overall Width | 7.88 in |
Overall Height | 24 in |
Details
Description
Lockout/Tagout Center, Cover Type Open Front, Filled No, Number of Lockouts Included 0, Number of Padlocks Included 0, Visibility Inside Board Only, Language English, Background Color Black, Yellow, Includes (1) Key Hanger, (6) Hooks, Legend Lockout Station, Legend Type Text, Material Acrylic, Mounting Location Wall, Number of Hooks 6, Overall Height 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Ultra One, Latex Exam Gloves, 9.8 mil Palm, Latex, Powder-Free, L, 50 PK (UL-315-L)
- RADIANS Hi-Viz Reflective Back, Pref Driver XXL (RWG100XXL)
- CELLUCAP Hairnet, Dark Brown, Universal, PK144 (HN5DBGRA)
- SEARCHERS Brown Cowboy Boots for Men Square Toe Embroidered Western Boot (SC200917BRXL)
- BRADY Lockout Board, Unfilled, Yellow (50989)
- BRADY Lockout Kit, 2 Lockouts, Red (153678)
- BRADY Lockout Kit, 13 Lockouts, Red (153677)
- BRADY Padlock Station, Unfilled, 3 In H (LR360E)
- BRADY Lockout Station, Unfilled, 16 In H (LC252M)
- BRADY Lockout Bag, Unfilled, Blue (99162)
- ZING Lockout Station, Filled, Elctrical, 3 Locks (6063)
- Brady Lockout Safety Kits