Shop All First Aid Training, Instruction & Guides
Brady
Lockout Tagout Training Kit, Spanish
Mfr # 104216
Zoro # G5725745
Free Shipping & Returns
$514.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) 20 minute DVD, (1) Awareness Poster, (1) Instructor's Guide, (1) Trainer's Tools CD, (11) Handbooks
- Video Length 20 min
- Provides Kit provides authorized and effected employees with critical information they need to help prevent injury and comply with OSHA's LOTO Standard (29 CFR, Part 1910.147). Includes 1 - 20 min DVD, 1 - Instructor's Guide, 11- Employee Handbooks, 1 - Trainer Tools CD-ROM and 1 Awareness Poster.
- Safety Training and Reference Material Subject Lockout Tagout
- Safety Training and Reference Material Title Lockout Tagout Training Kit (Spanish)
Product Information
- Brand Brady
- MFR # 104216
- Zoro # G5725745
- UPC # 754473143152
- Country of Origin United States
- Category First Aid Training, Instruction & Guides
Dimensions
Video Length | 20 min |
Details
Includes | (1) 20 minute DVD, (1) Awareness Poster, (1) Instructor's Guide, (1) Trainer's Tools CD, (11) Handbooks |
Safety Training and Reference Materials Item | Book/Booklet, CD-ROM, DVD, Poster |
Provides | Kit provides authorized and effected employees with critical information they need to help prevent injury and comply with OSHA's LOTO Standard (29 CFR, Part 1910.147). Includes 1 - 20 min DVD, 1 - Instructor's Guide, 11- Employee Handbooks, 1 - Trainer Tools CD-ROM and 1 Awareness Poster. |
Safety Training and Reference Material Subject | Lockout Tagout |
Item | Lockout/Tagout Training Kit |
Safety Training and Reference Material Title | Lockout Tagout Training Kit (Spanish) |
Language | Spanish |
Subject Matter | Lockout/Tagout |
Format | Book, CD-ROM, DVD, Poster |
Regulations Covered | OSHA's Lockout/Tagout Standard (29 CFR, Part 1910.147) |
Supported Languages | Spanish |
Title | Lockout Tagout Training Kit - Spanish DVD |
Run Time | 20 min |
Product Type | Training Kit |
Description
Lockout/Tagout Training Kit, For Use With Not Applicable, Format Book, CD-ROM, DVD, Poster, Height Not Applicable, Includes (1) 20 minute DVD, (1) Awareness Poster, (1) Instructor's Guide, (1) Trainer's Tools CD, (11) Handbooks, Product Type Training Kit, Regulations Covered OSHA's Lockout/Tagout Standard (29 CFR, Part 1910.147), Software Delivery Method Not Applicable, Subject Matter Lockout/Tagout, Supported Languages Spanish, Title Lockout Tagout Training Kit - Spanish DVD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHYSICIANSCARE Aspirin Tablets, PK250 (54034)
- CYNAMED Foldable Snake Catcher, Blue, 60" Length (CYZR-0193)
- HONEYWELL Tape, Adhesive (048006)
- FIRST AID ONLY Bulk First Aid Kit Refill, Cardboard, 100 Person (6155R)
- BRADY Training DVD, Lockout Tagout (132427)
- BRADY Training Booklet, Hazard Communication (2101)
- BRADY Lean Training Textbook, English (113242)
- 3B SCIENTIFIC SONOtrain Vein Model (1019637)
- DENOYER-GEPPERT Charts/Posters, Skeletal System Mounted (1421-10)
- VERIDIAN HEALTHCARE Aluminum Dual Head Teaching / Training Stethoscope (05-132)
- JJ KELLER Trng Certificate, Workplace Safety, PK50 (4692)
- Brady First Aid Training, Instruction & Guides