Shop All Safety Tags & Identification
Brady
Lockout Tag, 5-3/4" H x 3" W, Polyester
Mfr # 133563
Zoro # G8519408
product price: $40.58
/pk 25, $1.62/ea
$40.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Do Not Energize This Lock/Tag May Only Be Removed By
- Material Polyester
- Write on Surface Yes
- Height 5 3/4 in
Product Information
- Brand Brady
- MFR # 133563
- Zoro # G8519408
- UPC # 754473902063
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 5 3/4 in |
Width | 3 in |
Hole Size | 3/8 in |
Hole Diameter | 3/8 in |
Description
Lockout Tag, Front Side Legend Do Not Remove Tag, Header Danger, Language English, Legend Type Text, Mount Type Nylon Ties, Number of Printed Sides 2, Overall Height 5 3/4 in, Overall Width 3 in, Reverse Side Legend This Energy Source is Locked Out, Sign Background Color White, Sign Material Polyester, Sign Out Sections Date, Name, Remarks, Signage Type Tag, Write-On Surface Yes, For Location Outdoor, For Use With Tagout Device, Grommet Material Brass, Header Background Color Black/Red
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Hood Arc 28Cal Eye Hole Only Balaclava (AFHOOD28EO)
- 3M HE Filter, Pink, PAPR System, PK2 (15-0299- 99x02)
- MCR SAFETY Gloves, XL, PR (MU3213DPXL)
- BRADY Number Label, 5, 1-1/2 in. W x 3-1/2 in. H (3450-5)
- BRADY Danger Tag, Do Not Operate, PK10 (145768)
- BRADY Lockout Tag, 5-3/4" H x 3" W, Polyester (98219)
- BRADY Lockout Tag, 5-3/4" H, 3" W, Paper (133547)
- BRADY Padlock Label, 4/5 In. H, 1-1/9 In. W, PK6 (50289)
- BRADY Lockout Rack, Unfilled, 14-1/2 In H (MS-RACK)
- BRADY Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz (105685)
- NMC Caution Defective Do Not Use Tag, Pk25 (RPT129G)
- Brady Safety Tags & Identification