Shop All Safety Tags & Identification
Brady
Lockout Tag, 5-3/4" H x 3" W, Polyester
Mfr # 133561
Zoro # G8519399
product price: $59.55
/ea
$59.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header Danger
- Legend Do Not Energize This Lock/Tag May Only Be Removed By
- Material Polyester
- Write on Surface Yes
- Height 5 3/4 in
Product Information
- Brand Brady
- MFR # 133561
- Zoro # G8519399
- UPC # 754473902049
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 5 3/4 in |
Width | 3 in |
Hole Size | 3/8 in |
Hole Diameter | 3/8 in |
Description
Lockout Tag, Front Side Legend Danger Do Not Operate, Header Danger, Language English, Legend Type Text, Mount Type Nylon Ties, Number of Printed Sides 2, Overall Height 5 3/4 in, Overall Width 3 in, Reverse Side Legend This Energy Source is Locked Out, Sign Background Color White, Sign Material Polyester, Sign Out Sections Date, Name, Remarks, Signage Type Tag, Write-On Surface Yes, For Location Indoor, Outdoor, For Use With Lockout Tagout, Grommet Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Full Body Harness, Vest Style, 2XL (SW280-QC-2X)
- INTERNATIONAL ENVIROGUARD Coverall w Attached Hood, XL, White, PK25, XL, 25 PK, White, Zipper (8115)
- JUSTRITE Oily Waste Can, 6 Gal., Steel, Red (09110)
- ANSELL Hyflex Electrical Gloves, Class 2, Black, Sz 10, PR (CLASS 2 B 16)
- BRADY Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz (105685)
- BRADY Danger Tag, Do Not Operate, PK10 (145768)
- BRADY Lockout Tag, 5-3/4" H, 3" W, Paper (133547)
- BRADY Brady® 65454 Lockout Tag- Danger Locked Out Do Not Operate, 2 Sided, Cardstock, 25/Pack (65454)
- BRADY Lockout Tool Box, Unfilled (105905)
- BRADY Safety Tag, 2-1/2" H x 2" W, Plastic (148824)
- OMNIMED Tamper Evident Safety Lockout Seals (Numbered), Red, PK100 (484107_R)
- Brady Lockout Tagout