Shop All Safety Tags & Identification
Brady
Lockout Tag, 5-3/4" H x 3" W, Polyester
Mfr # 121514
Zoro # G8519493
$24.02
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header Precaucion
- Legend No Hacer Funcionar
- Material Polyester
- Write on Surface Yes
- Height 5 3/4 in
Product Information
- Brand Brady
- MFR # 121514
- Zoro # G8519493
- UPC # 754473708672
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 5 3/4 in |
Width | 3 in |
Hole Size | 3/8 in |
Hole Diameter | 3/8 in |
Details
Description
Lockout Tag, Front Side Legend No Hacer Funcionar, Header Precaution, Language Spanish, Legend Type Text, Mount Type Nylon Ties, Number of Printed Sides 2, Overall Height 5 3/4 in, Overall Width 3 in, Reverse Side Legend No Quite Esta Tarjeta Comentarios, Sign Background Color White, Sign Material Polyester, Sign Out Sections Authorized Signatures, Dates, Other Special Instructions, Signage Type Tag, Write-On Surface Yes, For Location Outdoor, For Use With General Equipment
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Clear Duramass® Scratch-Resistant (BK119)
- 3M Hlf Msk Resp 7503, L, Filter, P100, PK2 (3PB41-5WYZ4)
- OREGON Chainsaw Gloves, Medium (91305M)
- ANCHOR Anchor 101-BBPK-1-12 Blood Spill Clean-up Bloodborne Pathogen Kit with Plastic Case & Wall Mount Bracket (101-BBPK-1-12)
- BRADY Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz (105674)
- BRADY Danger Tag, 7 x 4 In, Bk and R/Wht, PK10 (96222)
- BRADY Brady® 65502 Lockout Tag- Danger Do Not Operate, Self-Laminating, Heavy Duty Polyester, 25/Pack (65502)
- BRADY Tag, Rectangle, Green, 5" H, 3" W, PK25 (56939-PK)
- BRADY Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz (105658)
- BRADY Fuse Lockout, Fits 13/32 in Fuses, PK6 (65750)
- BRADY Brady® 66064 Lockout Tag- Danger Do Not Operate, 2 Sided Economy, Polyester, 25/Pack (66064)
- Brady Safety Tags & Identification